
Parker Hannifin Corp.
B571AC549C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101506797


- B5 Series Inline Valve
- 4-Way, 3 Position PC
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Engineering Level | C |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Body Style | Inline |
Port Type | NPT |
Solenoid | Double |
Spool Seal Type | Buna-N |
Pilot Source | Internal Pilot Supply - Port 1 |
Stations | N/A |
Temperature Range [Min] | 5 °F |
Actuator Type | Solenoid |
Overrides | Flush - Locking Override |
Operation | Electric |
Valve Duty | Standard Duty |
Coil Style | 15 mm 3-Pin DIN 43650C |
Voltage Rating | 24 VDC |
Return Type | Solenoid |
Port Size | 1/4 |
Cv Flow | 1.1 |
Series | B5 |
Installed Options | None |
Temperature Range [Max] | 120 °F |
Spool Description | Pressure Center |
Wiring Options | None |
Valve Type | 4-Way, 3 Position |
Weight | 2.0 LB |
