- B5 Series Subbase Mounted Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
| Valve Duty | Standard Duty |
| Solenoid | Double |
| Spool Seal Type | Buna-N |
| Valve Type | 4-Way, 3 Position |
| Spool Description | Center Exhaust |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Series | B5 |
| Overrides | Flush - Locking Override |
| Wiring Options | None |
| Stations | N/A |
| Operating Pressure Range | Vacuum to 145 psi |
| Actuator Type | Solenoid |
| Operation | Electric |
| Engineering Level | C |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Installed Options | None |
| Temperature Range [Max] | 120 °F |
| Cv Flow | 1.1 |
| Return Type | Solenoid |
| Port Type | NPT |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
| Port Size | 3/8 |
| Temperature Range [Min] | 5 °F |
| Valve Body Style | Subbase Mounted |
| Weight | 2.0 LB |

