
Parker Hannifin Corp.
B562KCH53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503211


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Return Type | Solenoid |
Installed Options | None |
Valve Type | 4-Way, 3 Position |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Actuator Type | Solenoid |
Pilot Source | External Pilot Supply - Body |
Stations | N/A |
Spool Seal Type | Buna-N |
Overrides | Flush - Locking Override |
Operation | Electric |
Temperature Range [Max] | 120 °F |
Series | B5 |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Cv Flow | 1.1 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Standard Duty |
Solenoid | Double |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Valve Body Style | Inline |
Port Size | 3/8 |
Wiring Options | None |
Engineering Level | C |
Spool Description | Center Exhaust |
Weight | 2.0 LB |
