Skip to content Skip to navigation menu
Parker Hannifin Corp.B562KB553C

B562KB553C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503999
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
  • Tapped M5 Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B562KB553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
Pilot Exhaust Tapped M5 Pilot Exhaust
Temperature Range [Max] 120 °F
Port Type NPT
Overrides Flush - Non-Locking Override
Series B5
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Port Size 3/8
Operating Pressure Range Vacuum to 145 psi
Temperature Range [Min] 5 °F
Solenoid Double
Valve Duty Standard Duty
Valve Type 4-Way, 3 Position
Spool Description Center Exhaust
Actuator Type Solenoid
Valve Body Style Inline
Coil Style 15 mm 3-Pin DIN 43650C
Cv Flow 1.1
Operation Electric
Engineering Level C
Spool Seal Type Buna-N
Stations N/A
Wiring Options None
Installed Options None
Pilot Source External Pilot Supply - Body
Return Type Solenoid
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison