Skip to content Skip to navigation menu
Parker Hannifin Corp.B562DDH53C

B562DDH53C

B Series 4-Way Valve
Item #101504448
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Dual Pressure Pilot Supply - Port 3
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 1/2 in NPT Conduit - 18" Leads
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B562DDH53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Dual Pressure Pilot Supply - Port 3
Temperature Range [Max] 120 °F
Pilot Source Dual Pressure Pilot Supply - Port 3
Operation Electric
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Spool Seal Type Buna-N
Valve Body Style Inline
Overrides Extended - Non-Locking Override
Port Type NPT
Return Type Solenoid
Spool Description Center Exhaust
Actuator Type Solenoid
Wiring Options None
Temperature Range [Min] 5 °F
Installed Options None
Stations N/A
Pilot Exhaust Tapped M5 Pilot Exhaust
Port Size 3/8
Coil Style 1/2 in NPT Conduit - 18 in Leads
Engineering Level C
Cv Flow 1.1
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 145 psi
Series B5
Solenoid Double
Valve Type 4-Way, 3 Position
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison