Skip to content Skip to navigation menu
Parker Hannifin Corp.B562DCH53C

B562DCH53C

B Series 4-Way Valve
Item #104632811
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Dual Pressure Pilot Supply - Port 3
  • Tapped M5 Pilot Exhaust
  • Flush - Locking Override
  • 1/2 in NPT Conduit - 18" Leads
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B562DCH53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Dual Pressure Pilot Supply - Port 3
Wiring Options None
Valve Body Style Inline
Port Type NPT
Spool Description Center Exhaust
Series B5
Solenoid Double
Valve Duty Standard Duty
Return Type Solenoid
Spool Seal Type Buna-N
Pilot Exhaust Tapped M5 Pilot Exhaust
Port Size 3/8
Operation Electric
Valve Type 4-Way, 3 Position
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Engineering Level C
Coil Style 1/2 in NPT Conduit - 18 in Leads
Cv Flow 1.1
Pilot Source Dual Pressure Pilot Supply - Port 3
Overrides Flush - Locking Override
Temperature Range [Max] 120 °F
Installed Options None
Actuator Type Solenoid
Temperature Range [Min] 5 °F
Operating Pressure Range Vacuum to 145 psi
Stations N/A
Weight 0.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison