Parker Hannifin Corp.
B562BDF53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102132682
- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
| Pilot Source | Internal Pilot Supply - Port 1 |
| Overrides | Extended - Non-Locking Override |
| Port Type | NPT |
| Stations | N/A |
| Temperature Range [Max] | 120 °F |
| Valve Type | 4-Way, 3 Position |
| Spool Seal Type | Buna-N |
| Operation | Electric |
| Temperature Range [Min] | 5 °F |
| Solenoid | Double |
| Spool Description | Center Exhaust |
| Return Type | Solenoid |
| Pilot Exhaust | Vented Pilot Exhaust |
| Engineering Level | C |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Body Style | Inline |
| Port Size | 3/8 |
| Cv Flow | 1.1 |
| Actuator Type | Solenoid |
| Wiring Options | None |
| Series | B5 |
| Valve Duty | Hazardous Duty |
| Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
| Operating Pressure Range | Vacuum to 145 psi |
| Installed Options | None |
| Weight | 2.0 LB |
