Skip to content Skip to navigation menu
Parker Hannifin Corp.B562AE553C

B562AE553C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106275
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B562AE553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Spool Description Center Exhaust
Engineering Level C
Actuator Type Solenoid
Stations N/A
Temperature Range [Min] 5 °F
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Cv Flow 1.1
Spool Seal Type Buna-N
Valve Type 4-Way, 3 Position
Pilot Source Internal Pilot Supply - Port 1
Solenoid Double
Operation Electric
Port Size 3/8
Pilot Exhaust Tapped M5 Pilot Exhaust
Overrides Extended - Locking Override
Coil Style 15 mm 3-Pin DIN 43650C
Valve Duty Standard Duty
Wiring Options None
Valve Body Style Inline
Operating Pressure Range Vacuum to 145 psi
Temperature Range [Max] 120 °F
Series B5
Installed Options None
Return Type Solenoid
Port Type NPT
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison