
Parker Hannifin Corp.
B562ACB42C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106734


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Overrides | Flush - Locking Override |
Temperature Range [Min] | 5 °F |
Solenoid | Double |
Spool Seal Type | Buna-N |
Valve Type | 4-Way, 3 Position |
Cv Flow | 1.1 |
Installed Options | None |
Actuator Type | Solenoid |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Series | B5 |
Temperature Range [Max] | 120 °F |
Return Type | Solenoid |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Port Type | NPT |
Port Size | 3/8 |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Stations | N/A |
Engineering Level | C |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Duty | Standard Duty |
Valve Body Style | Inline |
Spool Description | Center Exhaust |
Operation | Electric |
Weight | 2.0 LB |
