
Parker Hannifin Corp.
B562ACA49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504944


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Temperature Range [Min] | 5 °F |
Port Type | NPT |
Operation | Electric |
Operating Pressure Range | Vacuum to 145 psi |
Actuator Type | Solenoid |
Cv Flow | 1.1 |
Pilot Source | Internal Pilot Supply - Port 1 |
Engineering Level | C |
Stations | N/A |
Spool Seal Type | Buna-N |
Port Size | 3/8 |
Valve Type | 4-Way, 3 Position |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Duty | Standard Duty |
Wiring Options | None |
Installed Options | None |
Overrides | Flush - Locking Override |
Series | B5 |
Valve Body Style | Inline |
Voltage Rating | 24 VDC |
Solenoid | Double |
Return Type | Solenoid |
Spool Description | Center Exhaust |
Temperature Range [Max] | 120 °F |
Weight | 2.0 LB |
