
Parker Hannifin Corp.
B562AB549C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503207


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Spool Seal Type | Buna-N |
Solenoid | Double |
Actuator Type | Solenoid |
Engineering Level | C |
Voltage Rating | 24 VDC |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Overrides | Flush - Non-Locking Override |
Coil Style | 15 mm 3-Pin DIN 43650C |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Body Style | Inline |
Temperature Range [Max] | 120 °F |
Series | B5 |
Temperature Range [Min] | 5 °F |
Installed Options | None |
Return Type | Solenoid |
Port Size | 3/8 |
Wiring Options | None |
Port Type | NPT |
Valve Type | 4-Way, 3 Position |
Cv Flow | 1.1 |
Valve Duty | Standard Duty |
Stations | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Spool Description | Center Exhaust |
Operation | Electric |
Weight | 2.0 LB |
