
Parker Hannifin Corp.
B561DB553C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102130454


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Dual Pressure Pilot Supply - Port 3
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Installed Options | None |
Valve Body Style | Inline |
Series | B5 |
Port Size | 1/4 |
Temperature Range [Min] | 5 °F |
Operation | Electric |
Coil Style | 15 mm 3-Pin DIN 43650C |
Pilot Source | Dual Pressure Pilot Supply - Port 3 |
Return Type | Solenoid |
Overrides | Flush - Non-Locking Override |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Duty | Standard Duty |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Cv Flow | 1.1 |
Spool Description | Center Exhaust |
Engineering Level | C |
Valve Type | 4-Way, 3 Position |
Actuator Type | Solenoid |
Solenoid | Double |
Stations | N/A |
Wiring Options | None |
Spool Seal Type | Buna-N |
Weight | 2.0 LB |
