
Parker Hannifin Corp.
B561BDH45C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107340


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Overrides | Extended - Non-Locking Override |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Port Size | 1/4 |
Spool Seal Type | Buna-N |
Operation | Electric |
Valve Body Style | Inline |
Actuator Type | Solenoid |
Cv Flow | 1.1 |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | C |
Return Type | Solenoid |
Spool Description | Center Exhaust |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Type | 4-Way, 3 Position |
Port Type | NPT |
Voltage Rating | 12 VDC |
Wiring Options | None |
Solenoid | Double |
Series | B5 |
Valve Duty | Standard Duty |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Vented Pilot Exhaust |
Installed Options | None |
Stations | N/A |
Temperature Range [Min] | 5 °F |
Weight | 2.5 LB |
