
Parker Hannifin Corp.
B561BDG47C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106271


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Valve Duty | Mobile Duty |
Port Type | NPT |
Cv Flow | 1.1 |
Spool Seal Type | Buna-N |
Operating Pressure Range | Vacuum to 145 psi |
Solenoid | Double |
Operation | Electric |
Actuator Type | Solenoid |
Valve Body Style | Inline |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Valve Type | 4-Way, 3 Position |
Port Size | 1/4 |
Engineering Level | C |
Voltage Rating | 12 VDC |
Overrides | Extended - Non-Locking Override |
Spool Description | Center Exhaust |
Stations | N/A |
Temperature Range [Min] | 5 °F |
Coil Style | Grommet - 18 in Leads |
Series | B5 |
Return Type | Solenoid |
Pilot Exhaust | Vented Pilot Exhaust |
Installed Options | None |
Temperature Range [Max] | 120 °F |
Weight | 2.0 LB |
