
Parker Hannifin Corp.
B561BDF53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106631


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 1/4 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
Cv Flow | 1.1 |
Operation | Electric |
Solenoid | Double |
Actuator Type | Solenoid |
Overrides | Extended - Non-Locking Override |
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Solenoid |
Temperature Range [Max] | 120 °F |
Engineering Level | C |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Valve Body Style | Inline |
Port Size | 1/4 |
Installed Options | None |
Series | B5 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
Spool Description | Center Exhaust |
Pilot Exhaust | Vented Pilot Exhaust |
Spool Seal Type | Buna-N |
Valve Duty | Hazardous Duty |
Valve Type | 4-Way, 3 Position |
Stations | N/A |
Weight | 2.0 LB |
