
Parker Hannifin Corp.
B561ADG48C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504939


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Solenoid | Double |
Operation | Electric |
Spool Seal Type | Buna-N |
Voltage Rating | 24 VDC |
Return Type | Solenoid |
Overrides | Extended - Non-Locking Override |
Valve Type | 4-Way, 3 Position |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Valve Body Style | Inline |
Spool Description | Center Exhaust |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Max] | 120 °F |
Coil Style | Grommet - 18 in Leads |
Cv Flow | 1.1 |
Engineering Level | C |
Wiring Options | None |
Stations | N/A |
Valve Duty | Mobile Duty |
Series | B5 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Pilot Source | Internal Pilot Supply - Port 1 |
Actuator Type | Solenoid |
Port Size | 1/4 |
Weight | 2.0 LB |
