
Parker Hannifin Corp.
B561ADG45C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101531203


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Coil Style | Grommet - 18 in Leads |
Actuator Type | Solenoid |
Engineering Level | C |
Solenoid | Double |
Operation | Electric |
Valve Type | 4-Way, 3 Position |
Overrides | Extended - Non-Locking Override |
Cv Flow | 1.1 |
Temperature Range [Min] | 5 °F |
Port Type | NPT |
Installed Options | None |
Port Size | 1/4 |
Temperature Range [Max] | 120 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | Center Exhaust |
Return Type | Solenoid |
Valve Duty | Standard Duty |
Series | B5 |
Operating Pressure Range | Vacuum to 145 psi |
Wiring Options | None |
Valve Body Style | Inline |
Stations | N/A |
Voltage Rating | 12 VDC |
Spool Seal Type | Buna-N |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Weight | 2.0 LB |
