
Parker Hannifin Corp.
B561ADD53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504442


- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Port Size | 1/4 |
Spool Description | Center Exhaust |
Temperature Range [Max] | 120 °F |
Installed Options | None |
Valve Type | 4-Way, 3 Position |
Stations | N/A |
Return Type | Solenoid |
Cv Flow | 1.1 |
Pilot Source | Internal Pilot Supply - Port 1 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Engineering Level | C |
Solenoid | Double |
Valve Duty | Standard Duty |
Series | B5 |
Overrides | Extended - Non-Locking Override |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Wiring Options | None |
Operation | Electric |
Actuator Type | Solenoid |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Style | 5-Pin Automotive - Mini |
Temperature Range [Min] | 5 °F |
Port Type | NPT |
Valve Body Style | Inline |
Weight | 2.0 LB |
