Skip to content Skip to navigation menu
Parker Hannifin Corp.B561ACC53C

B561ACC53C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101531201
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Flush - Locking Override
  • 3-Pin Automotive - Mini
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B561ACC53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position CE
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Series B5
Overrides Flush - Locking Override
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Temperature Range [Max] 120 °F
Spool Seal Type Buna-N
Actuator Type Solenoid
Port Type NPT
Pilot Exhaust Tapped M5 Pilot Exhaust
Engineering Level C
Cv Flow 1.1
Wiring Options None
Temperature Range [Min] 5 °F
Pilot Source Internal Pilot Supply - Port 1
Installed Options None
Coil Style 3-Pin Automotive - Mini
Spool Description Center Exhaust
Stations N/A
Valve Type 4-Way, 3 Position
Operation Electric
Return Type Solenoid
Port Size 1/4
Operating Pressure Range Vacuum to 145 psi
Solenoid Double
Valve Body Style Inline
Valve Duty Standard Duty
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison