
Parker Hannifin Corp.
B552KCB53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106732


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Temperature Range [Min] | 5 °F |
Valve Duty | Standard Duty |
Installed Options | None |
Spool Description | All Ports Blocked |
Operating Pressure Range | Vacuum to 145 psi |
Stations | N/A |
Cv Flow | 1.1 |
Series | B5 |
Return Type | Solenoid |
Valve Body Style | Inline |
Port Size | 3/8 |
Solenoid | Double |
Port Type | NPT |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Pilot Source | External Pilot Supply - Body |
Overrides | Flush - Locking Override |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Spool Seal Type | Buna-N |
Valve Type | 4-Way, 3 Position |
Engineering Level | C |
Temperature Range [Max] | 120 °F |
Wiring Options | None |
Operation | Electric |
Actuator Type | Solenoid |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Weight | 2.0 LB |
