
Parker Hannifin Corp.
B552KC549C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101491334


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Engineering Level | C |
Solenoid | Double |
Temperature Range [Max] | 120 °F |
Spool Seal Type | Buna-N |
Operating Pressure Range | Vacuum to 145 psi |
Valve Body Style | Inline |
Return Type | Solenoid |
Stations | N/A |
Valve Duty | Standard Duty |
Temperature Range [Min] | 5 °F |
Valve Type | 4-Way, 3 Position |
Actuator Type | Solenoid |
Cv Flow | 1.1 |
Pilot Source | External Pilot Supply - Body |
Port Type | NPT |
Overrides | Flush - Locking Override |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Port Size | 3/8 |
Operation | Electric |
Installed Options | None |
Voltage Rating | 24 VDC |
Spool Description | All Ports Blocked |
Coil Style | 15 mm 3-Pin DIN 43650C |
Wiring Options | None |
Series | B5 |
Weight | 1.666 LB |
