
Parker Hannifin Corp.
B552BDA53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100495056


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Return Type | Solenoid |
Spool Description | All Ports Blocked |
Port Size | 3/8 |
Port Type | NPT |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Solenoid | Double |
Pilot Source | Internal Pilot Supply - Port 1 |
Stations | N/A |
Overrides | Extended - Non-Locking Override |
Installed Options | None |
Operation | Electric |
Actuator Type | Solenoid |
Pilot Exhaust | Vented Pilot Exhaust |
Wiring Options | None |
Valve Type | 4-Way, 3 Position |
Operating Pressure Range | Vacuum to 145 psi |
Cv Flow | 1.1 |
Temperature Range [Max] | 120 °F |
Series | B5 |
Engineering Level | C |
Valve Body Style | Inline |
Valve Duty | Standard Duty |
Spool Seal Type | Buna-N |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Temperature Range [Min] | 5 °F |
Weight | 3.0 LB |
