
Parker Hannifin Corp.
B552ADR49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105699


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Actuator Type | Solenoid |
Port Size | 3/8 |
Cv Flow | 1.1 |
Series | B5 |
Engineering Level | C |
Coil Style | 1/2 in NPT Conduit - 72 in Leads |
Stations | N/A |
Spool Description | All Ports Blocked |
Voltage Rating | 24 VDC |
Port Type | NPT |
Overrides | Extended - Non-Locking Override |
Installed Options | None |
Temperature Range [Max] | 120 °F |
Operation | Electric |
Solenoid | Double |
Valve Duty | Standard Duty |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Temperature Range [Min] | 5 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Solenoid |
Valve Type | 4-Way, 3 Position |
Valve Body Style | Inline |
Spool Seal Type | Buna-N |
Wiring Options | None |
Weight | 2.0 LB |
