
Parker Hannifin Corp.
B552ACH42C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106186


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Port Size | 3/8 |
Wiring Options | None |
Actuator Type | Solenoid |
Engineering Level | C |
Operation | Electric |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | All Ports Blocked |
Valve Duty | Standard Duty |
Spool Seal Type | Buna-N |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Valve Type | 4-Way, 3 Position |
Cv Flow | 1.1 |
Temperature Range [Max] | 120 °F |
Temperature Range [Min] | 5 °F |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Operating Pressure Range | Vacuum to 145 psi |
Series | B5 |
Overrides | Flush - Locking Override |
Return Type | Solenoid |
Installed Options | None |
Stations | N/A |
Solenoid | Double |
Port Type | NPT |
Valve Body Style | Inline |
Weight | 2.0 LB |
