
Parker Hannifin Corp.
B551DDB49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503428


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Dual Pressure Pilot Supply - Port 3
Valve Body Style | Inline |
Port Size | 1/4 |
Port Type | NPT |
Stations | N/A |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Temperature Range [Max] | 120 °F |
Series | B5 |
Solenoid | Double |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Source | Dual Pressure Pilot Supply - Port 3 |
Actuator Type | Solenoid |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Valve Duty | Standard Duty |
Overrides | Extended - Non-Locking Override |
Spool Seal Type | Buna-N |
Wiring Options | None |
Return Type | Solenoid |
Installed Options | None |
Operation | Electric |
Cv Flow | 1.1 |
Temperature Range [Min] | 5 °F |
Engineering Level | C |
Voltage Rating | 24 VDC |
Spool Description | All Ports Blocked |
Valve Type | 4-Way, 3 Position |
Weight | 2.0 LB |
