Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.
features
IEM (inlet/exhaust manifold)
Maximum Performance – low friction, fast response, lower operating pressures and less wear
Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
NonLube Service – no lubrication required for continuous valve shifting
Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Wiring Options
None
Actuator Type
Solenoid
Valve Body Style
Inline
Temperature Range [Min]
5 °F
Coil Style
15 mm 3-Pin DIN 43650C
Series
B5
Cv Flow
1.1
Pilot Exhaust
Vented Pilot Exhaust
Installed Options
None
Spool Description
All Ports Blocked
Port Type
NPT
Operating Pressure Range
Vacuum to 145 psi
Engineering Level
C
Operation
Electric
Valve Type
4-Way, 3 Position Spring Centered
Width
1.180 in
Height
2.060 in
Stations
N/A
Solenoid
Double
Valve Duty
Standard Duty
Port Size
1/4
Voltage Rating
120 VAC
Length
8.450 in
Pilot Source
Internal Pilot Supply - Port 1
Temperature Range [Max]
120 °F
Return Type
Solenoid
Overrides
Flush - Non-Locking Override
Spool Seal Type
Buna-N
Weight
2.0 LB
We're here for you
with Service Centers across the country - We have your back