
Parker Hannifin Corp.
B551BB54202C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106017


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 1/4 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
Overrides | Flush - Non-Locking Override |
Stations | N/A |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Spool Description | All Ports Blocked |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Duty | Standard Duty |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | C |
Return Type | Solenoid |
Installed Options | Solenoid Rotated 180 - Pins Down |
Operation | Electric |
Pilot Source | Internal Pilot Supply - Port 1 |
Temperature Range [Min] | 5 °F |
Coil Style | 15 mm 3-Pin DIN 43650C |
Cv Flow | 1.1 |
Temperature Range [Max] | 120 °F |
Solenoid | Double |
Wiring Options | None |
Valve Body Style | Inline |
Port Size | 1/4 |
Valve Type | 4-Way, 3 Position |
Actuator Type | Solenoid |
Series | B5 |
Spool Seal Type | Buna-N |
Port Type | NPT |
Weight | 1.0 LB |
