Skip to content Skip to navigation menu
Parker Hannifin Corp.B551BAE49C

B551BAE49C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106106
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • No Overrides
  • Intrinsically Safe 30 mm 3-Pin
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B551BAE49C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Wiring Options None
Temperature Range [Max] 120 °F
Spool Seal Type Buna-N
Pilot Source Internal Pilot Supply - Port 1
Valve Type 4-Way, 3 Position
Engineering Level C
Valve Duty Standard Duty
Operation Electric
Actuator Type Solenoid
Coil Style Intrinsically Safe 30 mm 3-Pin
Solenoid Double
Valve Body Style Inline
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Cv Flow 1.1
Voltage Rating 24 VDC
Spool Description All Ports Blocked
Overrides No Overrides
Stations N/A
Temperature Range [Min] 5 °F
Return Type Solenoid
Series B5
Port Size 1/4
Pilot Exhaust Vented Pilot Exhaust
Port Type NPT
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison