Parker Hannifin Corp.
B551ADH49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503196
- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
| Port Type | NPT |
| Spool Seal Type | Buna-N |
| Port Size | 1/4 |
| Spool Description | All Ports Blocked |
| Installed Options | None |
| Operating Pressure Range | Vacuum to 145 psi |
| Coil Style | 1/2 in NPT Conduit - 18 in Leads |
| Series | B5 |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Return Type | Solenoid |
| Engineering Level | C |
| Valve Body Style | Inline |
| Solenoid | Double |
| Temperature Range [Min] | 5 °F |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Cv Flow | 1.1 |
| Stations | N/A |
| Actuator Type | Solenoid |
| Overrides | Extended - Non-Locking Override |
| Valve Type | 4-Way, 3 Position |
| Operation | Electric |
| Voltage Rating | 24 VDC |
| Temperature Range [Max] | 120 °F |
| Wiring Options | None |
| Valve Duty | Standard Duty |
| Weight | 2.0 LB |
