
Parker Hannifin Corp.
B551ADF53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105276


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 1/4 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
Spool Description | All Ports Blocked |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Overrides | Extended - Non-Locking Override |
Valve Type | 4-Way, 3 Position |
Spool Seal Type | Buna-N |
Actuator Type | Solenoid |
Solenoid | Double |
Engineering Level | C |
Cv Flow | 1.1 |
Temperature Range [Max] | 120 °F |
Valve Body Style | Inline |
Installed Options | None |
Port Type | NPT |
Series | B5 |
Operating Pressure Range | Vacuum to 145 psi |
Operation | Electric |
Stations | N/A |
Valve Duty | Hazardous Duty |
Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Port Size | 1/4 |
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Solenoid |
Weight | 2.0 LB |
