
- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Spool Seal Type | Buna-N |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | All Ports Blocked |
Wiring Options | None |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Coil Style | Grommet - 18 in Leads |
Valve Type | 4-Way, 3 Position |
Actuator Type | Solenoid |
Valve Body Style | Inline |
Valve Duty | Standard Duty |
Temperature Range [Min] | 5 °F |
Stations | N/A |
Installed Options | None |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Port Size | 1/4 |
Temperature Range [Max] | 120 °F |
Overrides | Flush - Locking Override |
Port Type | NPT |
Cv Flow | 1.1 |
Series | B5 |
Engineering Level | C |
Operating Pressure Range | Vacuum to 145 psi |
Operation | Electric |
Solenoid | Double |
Return Type | Solenoid |
Weight | 2.0 LB |
