
Parker Hannifin Corp.
B551AB549C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105698


- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Wiring Options | None |
Valve Body Style | Inline |
Series | B5 |
Temperature Range [Min] | 5 °F |
Voltage Rating | 24 VDC |
Solenoid | Double |
Pilot Source | Internal Pilot Supply - Port 1 |
Cv Flow | 1.1 |
Engineering Level | C |
Coil Style | 15 mm 3-Pin DIN 43650C |
Return Type | Solenoid |
Port Type | NPT |
Stations | N/A |
Operation | Electric |
Spool Description | All Ports Blocked |
Actuator Type | Solenoid |
Port Size | 1/4 |
Operating Pressure Range | Vacuum to 145 psi |
Installed Options | None |
Spool Seal Type | Buna-N |
Temperature Range [Max] | 120 °F |
Overrides | Flush - Non-Locking Override |
Valve Duty | Standard Duty |
Valve Type | 4-Way, 3 Position |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Weight | 2.0 LB |
