- B5 Series NAMUR Mount Valve
- 4-Way, 2 Position
- 1/4 NPT
- Pilot Actuator, Pilot Return
- No Overrides
| Operation | Pneumatic |
| Pilot Source | None |
| Series | B5 |
| Valve Type | 4-Way, 2 Position |
| Spool Description | N/A |
| Spool Seal Type | Buna-N |
| Solenoid | N/A |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 120 °F |
| Pilot Exhaust | None |
| Wiring Options | None |
| Installed Options | None |
| Cv Flow | 1.4 |
| Temperature Range [Min] | 5 °F |
| Actuator Type | Pilot |
| Engineering Level | C |
| Port Size | 1/4 |
| Voltage Rating | Remote Pilot - 5/32 or 4 mm Tube |
| Valve Body Style | NAMUR Mount |
| Overrides | No Overrides |
| Port Type | NPT |
| Return Type | Pilot |
| Coil Style | No Coil |
| Operating Pressure Range | Vacuum to 145 psi |
| Stations | N/A |
| Weight | 2.0 LB |

