- B5 Series Subbase Mounted Valve
- 4-Way, 2 Position
- NPT Ported
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
| Series | B5 |
| Valve Type | 4-Way, 2 Position |
| Solenoid | Double |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Return Type | Solenoid |
| Operating Pressure Range | Vacuum to 145 psi |
| Wiring Options | None |
| Valve Body Style | Subbase Mounted |
| Overrides | Flush - Locking Override |
| Port Type | NPT |
| Spool Seal Type | Buna-N |
| Spool Description | N/A |
| Port Size | None |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Operation | Electric |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Stations | N/A |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 120 °F |
| Actuator Type | Solenoid |
| Installed Options | None |
| Cv Flow | 1.4 |
| Valve Duty | Standard Duty |
| Engineering Level | C |
| Coil Style | 5-Pin Automotive - Mini |
| Weight | 2.0 LB |

