Skip to content Skip to navigation menu
Parker Hannifin Corp.B52JADD49C

B52JADD49C

B Series Subbase Mounted 4-Way Valve
Item #101852437
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 5-Pin Automotive - Mini
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B52JADD49C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Overrides Extended - Non-Locking Override
Spool Description N/A
Voltage Rating 24 VDC
Valve Body Style Subbase Mounted
Wiring Options None
Valve Type 4-Way, 2 Position
Engineering Level C
Coil Style 5-Pin Automotive - Mini
Pilot Source Internal Pilot Supply - Port 1
Cv Flow 1.4
Valve Duty Standard Duty
Return Type Solenoid
Spool Seal Type Buna-N
Pilot Exhaust Tapped M5 Pilot Exhaust
Series B5
Installed Options None
Port Size 3/8
Solenoid Double
Temperature Range [Max] 120 °F
Stations N/A
Actuator Type Solenoid
Temperature Range [Min] 5 °F
Operation Electric
Operating Pressure Range Vacuum to 145 psi
Port Type NPT
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison