
Parker Hannifin Corp.
B522KDG47C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106341


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Spool Description | N/A |
Operation | Electric |
Installed Options | None |
Stations | N/A |
Series | B5 |
Port Type | NPT |
Spool Seal Type | Buna-N |
Port Size | 3/8 |
Engineering Level | C |
Valve Body Style | Inline |
Temperature Range [Max] | 120 °F |
Valve Type | 4-Way, 2 Position |
Valve Duty | Mobile Duty |
Solenoid | Double |
Pilot Source | External Pilot Supply - Body |
Coil Style | Grommet - 18 in Leads |
Voltage Rating | 12 VDC |
Cv Flow | 1.4 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Wiring Options | None |
Return Type | Solenoid |
Operating Pressure Range | Vacuum to 145 psi |
Overrides | Extended - Non-Locking Override |
Actuator Type | Solenoid |
Temperature Range [Min] | 5 °F |
Weight | 3.0 LB |
