
Parker Hannifin Corp.
B522ADR49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503185


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Coil Style | 1/2 in NPT Conduit - 72 in Leads |
Installed Options | None |
Voltage Rating | 24 VDC |
Series | B5 |
Return Type | Solenoid |
Solenoid | Double |
Port Type | NPT |
Port Size | 3/8 |
Actuator Type | Solenoid |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Stations | N/A |
Operation | Electric |
Overrides | Extended - Non-Locking Override |
Temperature Range [Max] | 120 °F |
Valve Body Style | Inline |
Valve Duty | Standard Duty |
Cv Flow | 1.4 |
Spool Seal Type | Buna-N |
Valve Type | 4-Way, 2 Position |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | N/A |
Engineering Level | C |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Weight | 2.0 LB |
