
Parker Hannifin Corp.
B522ACH57C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504921


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Wiring Options | None |
Return Type | Solenoid |
Stations | N/A |
Solenoid | Double |
Temperature Range [Max] | 120 °F |
Cv Flow | 1.4 |
Port Size | 3/8 |
Engineering Level | C |
Series | B5 |
Installed Options | None |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Actuator Type | Solenoid |
Spool Description | N/A |
Valve Body Style | Inline |
Valve Type | 4-Way, 2 Position |
Spool Seal Type | Buna-N |
Port Type | NPT |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Overrides | Flush - Locking Override |
Pilot Source | Internal Pilot Supply - Port 1 |
Temperature Range [Min] | 5 °F |
Operating Pressure Range | Vacuum to 145 psi |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Valve Duty | Standard Duty |
Operation | Electric |
Weight | 2.0 LB |
