
Parker Hannifin Corp.
B522ACG53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504107


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Wiring Options | None |
Pilot Source | Internal Pilot Supply - Port 1 |
Operation | Electric |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Installed Options | None |
Actuator Type | Solenoid |
Cv Flow | 1.4 |
Engineering Level | C |
Return Type | Solenoid |
Overrides | Flush - Locking Override |
Valve Duty | Standard Duty |
Valve Type | 4-Way, 2 Position |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Port Type | NPT |
Spool Description | N/A |
Temperature Range [Min] | 5 °F |
Coil Style | Grommet - 18 in Leads |
Series | B5 |
Port Size | 3/8 |
Stations | N/A |
Temperature Range [Max] | 120 °F |
Solenoid | Double |
Valve Body Style | Inline |
Weight | 2.0 LB |
