Skip to content Skip to navigation menu
Parker Hannifin Corp.B522ACA57C

B522ACA57C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101506280
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Flush - Locking Override
  • 30 mm Square 3-Pin ISO4400 Form A
  • 240 VAC, 60 Hz, 230 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B522ACA57C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Installed Options None
Return Type Solenoid
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 145 psi
Voltage Rating 240 VAC, 60 Hz, 230 VAC, 50 Hz
Solenoid Double
Port Size 3/8
Spool Seal Type Buna-N
Pilot Source Internal Pilot Supply - Port 1
Actuator Type Solenoid
Stations N/A
Operation Electric
Valve Type 4-Way, 2 Position
Cv Flow 1.4
Series B5
Wiring Options None
Temperature Range [Min] 5 °F
Port Type NPT
Temperature Range [Max] 120 °F
Spool Description N/A
Pilot Exhaust Tapped M5 Pilot Exhaust
Overrides Flush - Locking Override
Engineering Level C
Coil Style 30 mm Square 3-Pin ISO4400 Form A
Valve Body Style Inline
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison