
Parker Hannifin Corp.
B522AAE49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107333


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Solenoid | Double |
Temperature Range [Min] | 5 °F |
Operation | Electric |
Stations | N/A |
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Solenoid |
Actuator Type | Solenoid |
Series | B5 |
Temperature Range [Max] | 120 °F |
Cv Flow | 1.4 |
Valve Body Style | Inline |
Spool Description | N/A |
Valve Duty | Standard Duty |
Port Size | 3/8 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Type | 4-Way, 2 Position |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | C |
Coil Style | Intrinsically Safe 30 mm 3-Pin |
Overrides | No Overrides |
Port Type | NPT |
Voltage Rating | 24 VDC |
Installed Options | None |
Spool Seal Type | Buna-N |
Wiring Options | None |
Weight | 2.0 LB |
