Skip to content Skip to navigation menu
Parker Hannifin Corp.B521KDA53C

B521KDA53C

B Series 4-Way Valve
Item #101488012
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 30 mm Square 3-Pin ISO4400 Form A
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B521KDA53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
Solenoid Double
Port Size 1/4
Actuator Type Solenoid
Temperature Range [Max] 120 °F
Valve Body Style Inline
Temperature Range [Min] 5 °F
Series B5
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Return Type Solenoid
Spool Description N/A
Overrides Extended - Non-Locking Override
Installed Options None
Pilot Exhaust Tapped M5 Pilot Exhaust
Coil Style 30 mm Square 3-Pin ISO4400 Form A
Stations N/A
Valve Type 4-Way, 2 Position
Operation Electric
Operating Pressure Range Vacuum to 145 psi
Engineering Level C
Wiring Options None
Port Type NPT
Cv Flow 1.4
Spool Seal Type Buna-N
Valve Duty Standard Duty
Pilot Source External Pilot Supply - Body
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison