
Parker Hannifin Corp.
B521EDA49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107072


- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Dual Pressure Pilot Supply - Port 3
Installed Options | None |
Port Size | 1/4 |
Valve Body Style | Inline |
Wiring Options | None |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Voltage Rating | 24 VDC |
Solenoid | Double |
Return Type | Solenoid |
Valve Duty | Standard Duty |
Spool Description | N/A |
Series | B5 |
Overrides | Extended - Non-Locking Override |
Temperature Range [Max] | 120 °F |
Operation | Electric |
Actuator Type | Solenoid |
Spool Seal Type | Buna-N |
Cv Flow | 1.4 |
Temperature Range [Min] | 5 °F |
Port Type | NPT |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Type | 4-Way, 2 Position |
Stations | N/A |
Pilot Source | Dual Pressure Pilot Supply - Port 3 |
Engineering Level | C |
Weight | 2.0 LB |
