
Parker Hannifin Corp.
B521EC553C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106624


- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Dual Pressure Pilot Supply - Port 3
Port Size | 1/4 |
Overrides | Flush - Locking Override |
Coil Style | 15 mm 3-Pin DIN 43650C |
Spool Description | N/A |
Valve Type | 4-Way, 2 Position |
Engineering Level | C |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Spool Seal Type | Buna-N |
Temperature Range [Min] | 5 °F |
Operation | Electric |
Installed Options | None |
Wiring Options | None |
Stations | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Max] | 120 °F |
Valve Body Style | Inline |
Actuator Type | Solenoid |
Solenoid | Double |
Series | B5 |
Port Type | NPT |
Pilot Exhaust | Vented Pilot Exhaust |
Cv Flow | 1.4 |
Return Type | Solenoid |
Valve Duty | Standard Duty |
Pilot Source | Dual Pressure Pilot Supply - Port 3 |
Weight | 2.0 LB |
