Skip to content Skip to navigation menu
Parker Hannifin Corp.B521EB553C

B521EB553C

B Series 4-Way Valve
Item #101503183
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Dual Pressure Pilot Supply - Port 3
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B521EB553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Dual Pressure Pilot Supply - Port 3
Valve Type 4-Way, 2 Position
Valve Body Style Inline
Engineering Level C
Cv Flow 1.4
Wiring Options None
Spool Description N/A
Operation Electric
Temperature Range [Max] 120 °F
Overrides Flush - Non-Locking Override
Return Type Solenoid
Port Type NPT
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Actuator Type Solenoid
Port Size 1/4
Stations N/A
Solenoid Double
Spool Seal Type Buna-N
Pilot Source Dual Pressure Pilot Supply - Port 3
Coil Style 15 mm 3-Pin DIN 43650C
Valve Duty Standard Duty
Pilot Exhaust Vented Pilot Exhaust
Series B5
Operating Pressure Range Vacuum to 145 psi
Installed Options None
Temperature Range [Min] 5 °F
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison