
- B5 Series Inline Valve
- 4-Way, 2 Pos
- 1/4 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
Valve Body Style | Inline |
Port Size | 1/4 |
Stations | N/A |
Series | B5 |
Spool Seal Type | Buna-N |
Installed Options | Solenoid Rotated 180 - Pins Down |
Valve Duty | Standard Duty |
Engineering Level | C |
Overrides | Extended - Non-Locking Override |
Spool Description | N/A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Type | 4-Way, 2 Position |
Cv Flow | 1.4 |
Temperature Range [Min] | 5 °F |
Return Type | Solenoid |
Solenoid | Double |
Operation | Electric |
Pilot Source | Internal Pilot Supply - Port 1 |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Max] | 120 °F |
Actuator Type | Solenoid |
Port Type | NPT |
Pilot Exhaust | Vented Pilot Exhaust |
Wiring Options | None |
Weight | 3.0 LB |
