
- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Valve Type | 4-Way, 2 Position |
Overrides | Extended - Non-Locking Override |
Temperature Range [Max] | 120 °F |
Voltage Rating | 12 VDC |
Actuator Type | Solenoid |
Series | B5 |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Port Type | NPT |
Engineering Level | C |
Valve Duty | Standard Duty |
Cv Flow | 1.4 |
Spool Description | N/A |
Valve Body Style | Inline |
Operation | Electric |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Return Type | Solenoid |
Coil Style | Grommet - 18 in Leads |
Solenoid | Double |
Pilot Source | Internal Pilot Supply - Port 1 |
Operating Pressure Range | Vacuum to 145 psi |
Stations | N/A |
Spool Seal Type | Buna-N |
Port Size | 1/4 |
Weight | 2.0 LB |
