Skip to content Skip to navigation menu
Parker Hannifin Corp.B51TACF53C

B51TACF53C

B Series NAMUR Mounted 4-Way Valve
Item #102106006
  • B5 Series NAMUR Mount Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid/Air
  • Int Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Flush - Locking Override
  • Hazardous Duty 1/2" NPT Conduit - 18" Leads
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Hazardous Duty
+ Show More + Show Less
Parker Hannifin Corp.B51TACF53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series NAMUR Mount Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid/Air
  • Int Pilot Supply - Port 1
Overrides Flush - Locking Override
Engineering Level C
Operation Electric
Actuator Type Solenoid
Valve Body Style NAMUR Mount
Valve Type 4-Way, 2 Position
Temperature Range [Max] 120 °F
Cv Flow 1.4
Port Size 1/4
Installed Options None
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Stations N/A
Series B5
Spool Description N/A
Operating Pressure Range Vacuum to 145 psi
Valve Duty Hazardous Duty
Return Type Air
Wiring Options None
Pilot Exhaust Tapped M5 Pilot Exhaust
Port Type NPT
Coil Style Hazardous Duty 1/2 in NPT Conduit - 18 in Leads
Spool Seal Type Buna-N
Solenoid Single
Temperature Range [Min] 5 °F
Pilot Source Internal Pilot Supply - Port 1
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison