- B5 Series NAMUR Mount Valve
- 4-Way, 2 Pos
- 1/4 NPT
- Solenoid/Air
- Int Pilot Supply - Port 1
| Valve Body Style | NAMUR Mount |
| Temperature Range [Min] | 5 °F |
| Cv Flow | 1.4 |
| Return Type | Air |
| Actuator Type | Solenoid |
| Port Type | NPT |
| Series | B5 |
| Port Size | 1/4 |
| Installed Options | Solenoid Rotated 180 - Pins Down |
| Valve Type | 4-Way, 2 Position |
| Stations | N/A |
| Temperature Range [Max] | 120 °F |
| Solenoid | Single |
| Operation | Electric |
| Overrides | Flush - Locking Override |
| Valve Duty | Standard Duty |
| Engineering Level | C |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Operating Pressure Range | Vacuum to 145 psi |
| Wiring Options | None |
| Spool Description | N/A |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Spool Seal Type | Buna-N |
| Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Weight | 2.0 LB |

