
Parker Hannifin Corp.
B512DDH53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102130445


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Dual Pressure Pilot Supply - Port 3
Temperature Range [Min] | 5 °F |
Spool Seal Type | Buna-N |
Actuator Type | Solenoid |
Stations | N/A |
Overrides | Extended - Non-Locking Override |
Engineering Level | C |
Operation | Electric |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Pilot Source | Dual Pressure Pilot Supply - Port 3 |
Valve Duty | Standard Duty |
Port Size | 3/8 |
Series | B5 |
Temperature Range [Max] | 120 °F |
Valve Body Style | Inline |
Cv Flow | 1.4 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Port Type | NPT |
Solenoid | Single |
Spool Description | N/A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Installed Options | None |
Valve Type | 4-Way, 2 Position |
Return Type | Air |
Weight | 2.0 LB |
